Shop All Currency Holders
Controltek
Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3
Mfr # 530495
Zoro # G4526240
product price: $7.15
/pk 3, $2.38/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 5.5"
- Material Vinyl
- Depth 11"
- Weight 0.54 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 530495
- Zoro # G4526240
- UPC # 813732010687
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 5.5" |
Depth | 11" |
Details
Item | Cash Bags |
Color | Blue |
Material | Vinyl |
Weight | 0.54 lbs |
Closure | Metal Zipper |
Description
Reusable fabric bag for bank deposits for maximum security and ease of transporting. Zipper closure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- BIG HORN Carpenter's Pencil Sharpener (19853)
- ZORO SELECT Horizontal Paper Cutter, 18", Gray (4UDV8)
- CALCULATED INDUSTRIES Calculator, Construction, 5.5x0.5x2.9 (4020)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- CONTROLTEK Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity (560077)
- CONTROLTEK Bill Counter, 1,080 Bills/min, 11 x 10 x 6.8, Gray (525520)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- PAP-R Wrapper, Coin, Nest, Quarter Pk (PQP23025)
- Controltek Currency Holders