Shop All Pens
Controltek
DTEK Counterfeit Detector Pens, Black, PK3
Mfr # 560191
Zoro # G400447372
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.5"
- Depth 0.5"
- Weight 0.1 lbs
- Height 5.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 560191
- Zoro # G400447372
- UPC # 813732011783
- Country of Origin China
- Category Pens
Dimensions
Width | 0.5" |
Depth | 0.5" |
Height | 5.5" |
Details
Color | Black |
Weight | 0.1 lbs |
Item | Counterfeit Bill Detectors |
Currency | U.S. |
Marking Color | Amber |
Counterfeit Bill Detector Type | Pen |
Counterfeit Indication Mark | Black; Brown |
Description
Accurate and affordable! The DTEK counterfeit pen is the classic screening tool as your first line of defense before moving on with other methods of counterfeit detection. A point-of-sale register with a visible counterfeit detection device is much more likely to deter individuals from attempting to use counterfeit bills. Ink changes color depending on the authenticity of the currency. Amber indicates legitimacy, while black or brown identifies it is counterfeit. Good on all U.S. currency 1959 and after. Antimicrobial protected, prevents the growth of odor-causing bacteria and fungus on the surface of the pen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Multi Mover 12-Pack, 75-80 lbs./dozen (MBMULTI75-12PK)
- HOLLAND Reinforced Water Activated Kraft Tape, Medium Duty, 3 x 375', Tan (H503X375)
- QUARTET 36"x48" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2544)
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1/2" x 25ft (WL-ED-PSC-050-25)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- BIC Pen, Marker, Intensity, 0.5, Bk, PK12 (FPIN11BK)
- TRANSFORMING TECHNOLOGIES ESD Pen, Black Ink (DC2000)
- PRECISE Rolling Ball Pens, Retractable, 0.5mm Tip, 7/PK, AST PK (PIL26095)
- UNIBALL uniONE Gel Pen, Retractable, Medium 0.7 mm, Inspirational Ink-Color Assortment, White Barrel, 8PK (70309)
- UNI-BALL Pen, Gel, Uni, Vsnelt, Bk, PK12 (UBC69000DZ)
- Controltek Pens