Shop All Pens
Controltek
DTEK Counterfeit Detector Pens, Black, PK12
Mfr # 560507
Zoro # G400447396
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Height 1.5"
- Barrel Material Plastic
- Depth 11.5"
- Weight 0.6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 560507
- Zoro # G400447396
- Country of Origin China
- Category Pens
Dimensions
Height | 1.5" |
Depth | 11.5" |
Width | 3.75" |
Details
Color | Green |
Item | Cash Drawers/Boxes/Trays |
Barrel Material | Plastic |
Weight | 0.6 lbs |
Features | 10 Compartments; Denomination/Capacity Etched On Side; Stackable |
Handle Type | Side |
Denomination | Dimes |
Maximum Number of Coins | 500 |
Carrying Method | Handle |
Cash Drawer/Box/Tray Type | Tray |
Money Tray Features | 10 Compartments; Denomination/Capacity Etched On Side; Stackable |
Insert Tray Material | Plastic |
Description
Accurate and affordable! The DTEK counterfeit pen is the classic screening tool as your first line of defense before moving on with other methods of counterfeit detection. A point-of-sale register with a visible counterfeit detection device is much more likely to deter individuals from attempting to use counterfeit bills. Ink changes color depending on the authenticity of the currency. Amber indicates legitimacy, while black or brown identifies it is counterfeit. Good on all U.S. currency 1959 and after. Antimicrobial protected, prevents the growth of odor-causing bacteria and fungus on the surface of the pen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Fastener Folder, 1" Exp, 1/3 Cut Tab, Letter, 25/BX, GY/GN PK (SMD15003)
- BSC PREFERRED SC52 - Heavy-Duty Strapping Cart (H-39)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Light Blue, 500/Roll (DL635C)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 2 mil, Clear, Pk100 (5ZW37)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BE)
- PILOT Pilot® V Razor Point Marker Pen, Extra Fine, Black Ink, Dozen (11020)
- BIC ReVolution Ocean Bound Ballpoint Pen, Retractable, Medium 1 mm, Blue Ink/ Barrel, 12PK (BPRR11BE)
- PILOT Pen, Neo-Gel, 0.7Mm, Be, PK12 (14002)
- SCHOOL SMART Round Stick Pen, Fine Tip, Blue, Pack of 12 PK (AA949M-12BLUE-F)
- Controltek Pens