Shop All Currency Holders
Controltek
Deposit Bag, Vinyl, Black
Mfr # CNK530976
Zoro # G205310420
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 6 in
- Material Vinyl
- Height 1 in
- Depth 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # CNK530976
- Zoro # G205310420
- UPC # 813732013015
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 6 in |
Height | 1 in |
Depth | 11 in |
Details
Item | Deposit Bag |
Color | Black |
Material | Vinyl |
Closure | Metal Zipper |
Description
Deposit Bag, Material Vinyl, Height 1 in, Width 6 in, Depth 11 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 13" x 11" x 9", Kraft, 25/Bundle (11R346)
- UNIVERSAL ONE Expandable File 8-1/2 x 14" Redrope, 3-1/2" Expansion (UNV15161)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- CONTROLTEK Metal Coin Tray, Pennies, 3.5 x 10 x 1.75, Red (560065)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585093)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK Coin Wrapper and Bill Strap One-Tier Rack, 6 Comp, Metal, Pebble Beige (500014)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- Controltek Currency Holders