Shop All Currency Holders
Controltek
Coin Counting Tubes, Dimes, Nickels, Pennies, Quarters, One Full Wrapper/Tube Coin Capacity
Mfr # 560077
Zoro # G403445832
original price:
$13.85
4% off
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes; Nickels; Pennies; Quarters
- Color Blue; Green; Orange; Red
- Width 4"
- Material Plastic
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 560077
- Zoro # G403445832
- UPC # 813732011776
- Country of Origin United States
- Category Currency Holders
Dimensions
Width | 4" |
Height | 10" |
Depth | 6" |
Details
Item | Cash/Coin Counters |
Denomination | Dimes; Nickels; Pennies; Quarters |
Color | Blue; Green; Orange; Red |
Material | Plastic |
Weight | 0.5 lbs |
Counter Type | Coin Counter |
Description
Made for use with crimped-end coin wrappers. Simply drop coins into a tube until the excess spills from its slot. Tubes are made of strong, precision-molded abrasion-resistant plastic in assorted colors. Pack includes coin tubes for pennies, nickels, dimes, and quarters.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- ADAM EQUIPMENT Crane Scale, Digital, 100 lb./50kg (SHS 100A)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12"Dsa-546:Yellow Pk (5110-100)
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- CONTROLTEK CoinLOK Plastic Coin Bags, 50PK (CNK585407)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- CONTROLTEK Coin Wrapper and Bill Strap One-Tier Rack, 6 Comp, Metal, Pebble Beige (500014)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- Controltek Currency Holders