Shop All Currency Holders
Controltek
Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black
Mfr # 525521
Zoro # G806437847
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Dimes; Nickels; Pennies; Quarters
- Width 14.2"
- Power Supply Electric
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 525521
- Zoro # G806437847
- UPC # 813732015132
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 14.2" |
Height | 11" |
Depth | 13.4" |
Details
Item | Cash/Coin Counters |
Denomination | Dimes; Nickels; Pennies; Quarters |
Power Supply | Electric |
Color | Black |
Material | Plastic |
Displays | No |
Counter Type | Coin Counter |
Description
This coin counter sorts by denomination. Use with preformed wrappers. The screen on the top will total the amount of all denominations being counted. Conveniently automatic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE SpeedPro Electric Stapler, Full, 45 Sheet (S7042141)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- COLDMARK Temperature Indicator Label, Freeze, PK100 (CM 0/32)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Nylon, Blue (530980)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585059)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- CONTROLTEK Metal Coin Tray, Quarters, 3.5 x 10 x 1.75, Orange (560068)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Black (530976)
- SPARCO Money Tray, w/ Locking Cover, 16"x11"x2-1/4", Black (SPR15505)
- Controltek Currency Holders