Shop All Currency Holders
Controltek
Cash Drawer Replacement Tray, Coin/Cash, 10 Compartments, 16 x 11.25 x 2.25, Black
Mfr # 500129
Zoro # G106437684
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Coin; Cash
- Color Black
- Width 16"
- Material Plastic
- Depth 11.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 500129
- Zoro # G106437684
- UPC # 813732014913
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 16" |
Depth | 11.25" |
Height | 2.25" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Coin; Cash |
Color | Black |
Material | Plastic |
Features | 10 Compartments |
For Use With | 500122 |
Product Type | Tray |
Description
Replacement tray. No cover. Holds all you need with five compartments for bills and five compartments for coins. Solid plastic construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- SOLAR GROUP Mailbox Rural T2Elite Wh (E1600W00)
- UNIVERSAL Laminating Pouches, 5 mil, 9" x 11.5", Matte Clear, PK100 (UNV84624)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585089)
- CONTROLTEK SafeLOK VT Tamper-Evident Deposit Bags, 100PK (CNK585092)
- CONTROLTEK Metal Coin Tray, Quarters, 3.5 x 10 x 1.75, Orange (560068)
- CONTROLTEK Coin Wrapper and Bill Strap One-Tier Rack, 6 Comp, Metal, Pebble Beige (500014)
- CONTROLTEK Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White (525522)
- CASHCO CASHCO 964 (964)
- Controltek Currency Holders