Shop All Currency Holders
Controltek
Cash Box with Combination Lock, 6 Compartments, 11.8 x 9.5 x 3.2, Charcoal
Mfr # 500128
Zoro # G806437670
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination Cash; Coin
- Color Charcoal
- Width 11.8"
- Material Metal
- Height 3.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 500128
- Zoro # G806437670
- UPC # 813732014906
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 11.8" |
Height | 3.2" |
Depth | 9.5" |
Details
Item | Cash Drawers/Boxes/Trays |
Denomination | Cash; Coin |
Color | Charcoal |
Material | Metal |
Features | 6 Compartments |
Insert Tray Material | Plastic |
Carrying Method | Handle |
Handle | Top |
Product Type | Box |
Description
The combination lock cash box is great for bills and coins. Five handy bill compartments underneath the cover held by metal bill weights and six compartments for coins. Ideal for small businesses, craft fairs and charitable events. The combination lock makes it easy for multiple people to use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Expa, Letter, Redrope (71164)
- PAC STRAPPING PROD 1/2 Plastic Buckles for 1/2 Polypropylene Strapping (PLB-4A)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- ZORO SELECT Literature Mailers, 9" x 8" x 2", White, 50/Bundle (55VK41)
- CONTROLTEK Coin Counter, Dimes, Nickels, Pennies, Quarters, 14.2 x 13.4 x 11, Black (525521)
- CONTROLTEK PermaLOK Bundle Bags, 250PK (CNK585012)
- CONTROLTEK High-Performing Security Bags, 50PK (CNK585056)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- CONTROLTEK Flat Tubular Coin Wrap, Dimes, $5.00, Green, PK1000 (560044)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585093)
- QUALITY PARK Night Deposit Bag, Poly, 8-1/2"x10-1/2", 100/PK, White PK (QUA45224)
- Controltek Currency Holders