Shop All Key Rings
Controltek
Blue; Green; Orange; Purple; Red, 10 PK
Mfr # 565104
Zoro # G901859711
product price: $18.99
/pk 10, $1.90/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue; Green; Orange; Purple; Red
- Width 2"
- Height 0.25"
- Depth 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 565104
- Zoro # G901859711
- UPC # 813732014128
- Country of Origin United States
- Category Key Rings
Dimensions
Width | 2" |
Height | 0.25" |
Depth | 2" |
Details
Material | Plastic |
Color | Blue; Green; Orange; Purple; Red |
Weight | 1 lbs |
Description
Easily keep track of important keys and belongings with this key holder. Flexible plastic extends to a comfortable fit on any wrist, while the steel key ring securely holds keys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: COLOR QUICK RELEASE ALUM 1/CD (LKL-70601)
- KWIKSET Kwikset: 6 cut keys with a rekey tool (KWS-83336)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK25 (M38801.030.0160)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11BRR 26D IC)
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- CONTROLTEK Key Tags, Green/Orange/Purple/Yellow, PK48, 48PK (500135)
- CAR DEALER DEPOT Tag Self-Laminating Key Tags (250 Per Box): Yellow Pk (403-YEL)
- ZORO SELECT Key Tag Numbered 1 to 40, White, 40 PK (33J890)
- KABA ILCO Key Duplicator, Semi-Automatic, 120V, 2.8A (SPEED 044)
- KABA ILCO Deburring Brush, Nylon Material (D934958ZR Brush)
- CURRENT STOR-A-KEY W/CABLE BLU (001845)
- Controltek Key Rings