Shop All Currency Holders
Controltek
Bill Counter, 1,900 Bills/min, 10 x 13.6 x 11.6, White
Mfr # 525522
Zoro # G506437864
product price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Denomination U.S. Currency
- Width 10"
- Power Supply Electric
- Color White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 525522
- Zoro # G506437864
- UPC # 813732015163
- Country of Origin China
- Category Currency Holders
Dimensions
Width | 10" |
Depth | 13.6" |
Height | 11.6" |
Details
Item | Cash/Coin Counters |
Denomination | U.S. Currency |
Power Supply | Electric |
Color | White |
Material | Plastic |
Displays | No |
Counting/Sorting Speed | 1,900 Bills/min |
Counter Type | Bill Counter |
Description
Quickly and accruately counts cash. LCD display indicates total. Ideal for small businesses or garage sales. Convenient counterfeit detector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- MILWAUKEE TOOL INKZALL White Liquid Paint Marker (48-22-3711)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- BETTER OFFICE PRODUCTS Expanding File Folder W/12 Colored Tabs, 24 Clear Pks, Project File Organizer (59601)
- CONTROLTEK Heavy Duty Lay Flat Cash Box, 6 Compartments, 11.6 x 7.9 x 3.7, Sand (500132)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585087)
- CONTROLTEK Plastic Coin Tray, 6 Compartments, 7.75 x 10 x 1.5, Tan (500025)
- CONTROLTEK Fabric Deposit Bag, Locking, 8.5 x 11 x 1, Canvas, Blue (530312)
- CONTROLTEK SafeLOK Tamper-Evident Deposit Bags, 100PK (CNK585094)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- Controltek Currency Holders