Shop All Pens
Controltek
Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue
Mfr # 555566
Zoro # G006569478
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Barrel Color(s) Blue
- Pen Sub-Brand & Product Family CONTROLTEK
- Pen Point Size Type Medium
- Pen Grip Type Smooth
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Controltek
- MFR # 555566
- Zoro # G006569478
- UPC # 813732015446
- Country of Origin China
- Category Pens
Dimensions
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Item | Pens |
Pen Barrel Color(s) | Blue |
Pen Sub-Brand & Product Family | CONTROLTEK |
Pen Grip Type | Smooth |
Pen Style | Stick |
Special Pen Packaging | Blister Pack |
Pen Ink Color(s) | Blue |
Description
Antimicrobial barrel to resist buildup for sanitary use in high traffic areas. Can be affixed to a counter with the sticky tape. Chain can be extended about 24 inches. Replacement pens can be purchased separately.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (25025)
- ALEXANDRIA MOULDING Square Hardwood Dowel 1 in. D X 36 in. L 4 pk Natural (02801-R0036C1)
- ZORO SELECT Corrugated Boxes, 9" x 9" x 11", Kraft, 25/Bundle (11R307)
- BUSINESS SOURCE Table of Content Quick Index Dividers Printed Tab(s), PK5 (05852)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555564)
- PILOT Pilot 35471 VBall Grip Roller Ball Stick Liquid Pen Blue Ink Extra Fine (35471)
- PILOT Pen, Precise, Begrn, Rt, 0.7, Bk, PK12 (15001)
- MARVY UCHIDA LePen Micro-Fine Point Pen, Pastel, 10 Colors (4300_10P)
- PILOT Pilot® Dr. Grip Ballpoint Retractable Pen, Medium, Blue Barrel/Ink (36101)
- DAVENPORT Bus. Source Bulk Pack Ballpoint Stick Pens (DA122219)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- Controltek Pens