Shop All Pens
Controltek
Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black
Mfr # 555564
Zoro # G306569376
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Point Size 1 mm
- Pen Grip Type Smooth
- Pen Point Size Type Medium
- Pen Ink Color(s) Black
- Pen Style Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controltek
- MFR # 555564
- Zoro # G306569376
- UPC # 813732015040
- Country of Origin China
- Category Pens
Dimensions
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Item | Pens |
Pen Grip Type | Smooth |
Pen Ink Color(s) | Black |
Pen Style | Stick |
Pen Sub-Brand & Product Family | CONTROLTEK |
Special Pen Packaging | Blister Pack |
Pen Barrel Color(s) | Black |
Description
Antimicrobial barrel to resist buildup for sanitary use in high traffic areas. Can be affixed to a counter with the sticky tape. Chain can be extended about 24 inches. Replacement pens can be purchased separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Pen Holder, PK2 (250000)
- ZORO SELECT 13" x 5" Open Poly Bags, 0.75 mil, Clear (5DRW1)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- BUSINESS SOURCE Basic DRing White View Binders, White (BSN28445)
- CONTROLTEK Antimicrobial Counter Chain Pen, Medium, 1 mm, Blue Ink, Blue (555566)
- DESIGN TOSCANO Knights of the Realm: Battle Armor Pen Collection (CL993664)
- HURON Bagged Am Pen Chain Link Black (HASZ0014)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- PILOT Pilot® Frixion Gel Pen Refills, Black Ink, Barrel, 3/Pack (77330)
- PILOT Rollerball Gel Pen, Frix, Erasable, Fine, Black Barrel/Ink PK (PIL31553)
- PAPER MATE Profile Ballpoint Pen, Purple, Bold, PK12 (35830)
- Controltek Pens