Shop All Pressure Regulators
Controlair
Type 100 Air Pressure Regulator
Mfr # 100-BA
Zoro # G407786740
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Diecast zinc alloy
- Gauge Port Size 1/4" BSP, 1/4" NPT, 1/8" BSP, 1/8" NPT, 3/8" BSP, 3/8" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Controlair
- MFR # 100-BA
- Zoro # G407786740
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Gauge Port Size | 1/4" BSP, 1/4" NPT, 1/8" BSP, 1/8" NPT, 3/8" BSP, 3/8" NPT |
Details
Body Material | Diecast zinc alloy |
Description
CONTROLAIR Type 100 Precision Adjustable Regulator, 14 NPT, 240 PSI 01428 Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Tstat, SPST, Open Rise, 30A (6XZV1)
- ZORO SELECT PVC, Bath Drain, Waste and Overflow Shoe (35239)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- EZ-FLO EASTMAN Cartridge, Brass Material (32301LF)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-CE)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- CONTROLAIR Type 100 Air Pressure Regulator (100-BB)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-CC)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BA)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- WATTS Feed Water Pressure Regulator, 1/2in Size (1/2 1156F-PRESS)
- Controlair Pressure Regulators