Shop All POS Paper Rolls
Control Papers
Thermal ATM Receipt Roll, 3.12" x 1,000 ft, White, 4PK
Mfr # 575293
Zoro # G203445827
product price: $53.99
/pk 4, $13.50/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Color White
- Sheet Size 3.12" x 1,000 ft
- Color White
- Weight 11.607 lbs
- Rolls Per Unit 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Papers
- MFR # 575293
- Zoro # G203445827
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Sheet Size | 3.12" x 1,000 ft |
Details
Item | Paper |
Paper Color | White |
Color | White |
Weight | 11.607 lbs |
Rolls Per Unit | 4 |
Machine Compatibility | Adding Machines; Cash Registers; POS Machines |
Description
White one-ply receipt rolls designed for use in ATMs. Preprinted with black sensemarks.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ribbon Cartridge, Red/Black (R1717)
- JUSTRITE Numbering Stamp, NBR, 2 in Overall L (049006)
- FELLOWES Laminating Pouch, 11-1/2 in.x9 in., PK100 (52040)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- NASHUA 90 ft. L 2 ply Receipt Paper , 50PK (9077-3003)
- ICONEX Paper, Roll, 3.11"X230', 50Pk (ICX90781278)
- ICONEX Paper, Roll, 2.25X55, Thm, 50Rl Pk (ICX90783066)
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 75 ft, White, PK50 (527550)
- XEROX Paper, Carbonless, 3Pt, Pk (XER3R12424)
- NASHUA 230 ft. L 1 ply Thermal Receipt Paper , 50PK (9078-6065)
- NATIONAL CHECKING National Checking Register Roll, PK30 (7313SP)
- Control Papers POS Paper Rolls