Shop All Label Maker Ribbons
Control Papers
Dot-Matrix Printer Ribbon, Purple, PK6, 6PK
Mfr # 540141
Zoro # G205742580
product price: $25.99
/pk 6, $4.33/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Purple
- Print Mode Dot Matrix
- For Use With Epson® M 820, M 825, RP U420, TM H6000, TM H6000II
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Papers
- MFR # 540141
- Zoro # G205742580
- Country of Origin United States
- Category Label Maker Ribbons
Details
Color | Purple |
Item | Ink/Correction Ribbons |
Print Mode | Dot Matrix |
For Use With | Epson® M 820, M 825, RP U420, TM H6000, TM H6000II |
Description
Keep cash registers and journal printers running smoothly. High-yield design. High-quality printing. Compatible with Epson M 820, M 825, RP U420, TM H6000 and TM H6000II printers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- PIONEER Break Away Zip Vest, Black, 2XL (V1021170U-2XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5307)
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Ribbon, 2-21/64" W, 984 ft. L, Black (IP-R6000)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 1 in W, Outdoor, Yellow (M7C-1000-595-YL)
- TALLYGENICOM 062471 Ribbon, Black (062471)
- BRADY Label, 1 in W, Outdoor, Orange (M7C-1000-595-OR)
- Control Papers Label Maker Ribbons