Shop All Pneumatic Condensate Auto Drains
Control Devices
Zero Loss Condensate Drain for up to 350 Degrees Farenheit
Mfr # TH50-0LTAB
Zoro # G108463216
original price:
$2,393.61
10% off
Free Shipping & Returns
$2,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Inlet 1/2" FIP
- Condensate Outlet 1/2" FIP
- Capacity 1.5 gal/minute
- Overall Width 9.25
- Max. Pressure 170 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # TH50-0LTAB
- Zoro # G108463216
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Overall Width | 9.25 |
Overall Depth | 10.5 |
Overall Height | 11 |
Details
Condensate Inlet | 1/2" FIP |
Condensate Outlet | 1/2" FIP |
Capacity | 1.5 gal/minute |
Max. Pressure | 170 psi |
Weight | 22 lbs |
For Use With | Compressed Air Systems |
Application | Condensate Drain |
Description
The Temperature Handler is used in high temperature applications up to 350 Degrees Farenheit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- BESTORQ Aftermarket ALLIS CHALMERS/GLEEMER 507965 Replacement Belt, B128 (B128)
- JET-LUBE Anti Seize Compound, Paste, 16 oz, Can (27003)
- INTERSTATE PNEUMATICS Assembly 1/4 Inch MPT Mini Ball Drain Valve - Brass (VP40B)
- CONTROL DEVICES Zero Loss Condensate drain for working pressure up to 1,200 psi. (PH50-0PAAA)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- CONTROL DEVICES Zero Loss Condensate drain for corrosive environment or corrosive condensate (CH50-0LAA1)
- CONTROL DEVICES Zero Loss Condensate drain for 0 psi pressure liquid feed (PH50-0GAAA)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAA)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- MIDWEST CONTROL Loss Condensate Drain, ZeroAir, 3/4"x1/2" (ACT-2000Q)
- Control Devices Pneumatic Condensate Auto Drains