Shop All Pneumatic Condensate Auto Drains
Control Devices
Zero Loss Condensate drain for 0 psi pressure liquid feed
Mfr # PH50-0GAAA
Zoro # G908463218
original price:
$1,613.80
19% off
new price: $1,294.99
/ea
Free Shipping & Returns
$1,294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Inlet 1/2" FIP
- Condensate Outlet 1/2" FIP
- Capacity 1.5 gal/minute
- Overall Width 9.25
- Max. Pressure 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # PH50-0GAAA
- Zoro # G908463218
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Overall Width | 9.25 |
Overall Depth | 10.5 |
Overall Height | 11 |
Details
Condensate Inlet | 1/2" FIP |
Condensate Outlet | 1/2" FIP |
Capacity | 1.5 gal/minute |
Max. Pressure | 0 psi |
Weight | 22 lbs |
For Use With | Compressed Air Systems |
Application | Condensate Drain |
Description
For situations where atmospheric or zero pressure applications are required, the Pressure Handler ATM is the appropriate solution, serving as a pressure power pump by taking a zero pressure liquid feed and pressurizing it to push it out and even up to a higher level.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Roll Pin .094 x .562 (C089798)
- BETA 1 FILTERS Air Filter replacement filter for 49206 / WIX (B1AF0002075)
- SMC Dual Piston Cylinder, 25mmBore, 30mmStrke (CXSM25-30)
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (2L390)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAW)
- CONTROL DEVICES Zero Loss Condensate drain for liquids with a specific gravity as low as 0.7. (OH50-0LAAA)
- CONTROL DEVICES Zero Loss Condensate drain for corrosive environment or corrosive condensate (CH50-0LAA1)
- CONTROL DEVICES Zero Loss Condensate drain for working pressure up to 1,200 psi. (PH50-0PAAA)
- CONTROL DEVICES Auto Drain Valve, 1/2 In. NPT, 200 psi (LH50-0LAAA)
- ARROW PNEUMATICS Electric Drain, w/Strainer, 115V, 3/8" (5803S)
- PRIMEFIT 1/4" Tank Drain Cock (Brass) (Winged Style) (CT1003)
- Control Devices Pneumatic System Components