Shop All Pneumatic Condensate Auto Drains
This Product is Discontinued
Control Devices
Zero Loss Condensate Drain, 200 psi max. (Discontinued)
Mfr # EH38-0LAAA
Zoro # G1606320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3/8 in NPT
- Drain Outlet Dia. 3/8 in
- Min. Pressure 40 psi
- Drain Rate @ 100 PSI 0.2 gpm
- Drain Rate 0.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # EH38-0LAAA
- Zoro # G1606320
- Country of Origin United States
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/8 in NPT |
Drain Outlet Dia. | 3/8 in |
Overall Width | 4 in |
Overall Depth | 4 in |
Overall Height | 7.2 in |
Balance Line Connection Size | 3/8 in |
Drain Port Size | 3/8 in |
Outlet Size | 3/8 in |
Inlet Size | 3/8 in |
Description
Zero Loss Condensate Drain, Inlet Size 3/8 in, Inlet Gender Female, Inlet Type NPT, Outlet Size 3/8 in, Outlet Gender Female, Outlet Type NPT, Drain Port Size 3/8 in, Drain Port Gender Female, Drain Port Type NPT, Maximum Operating Pressure 200 psi, Minimum Operating Pressure 40 psi, Number of Air Inlets 1, Maximum Operating Temperature 170 Degrees F, Minimum Operating Temperature 33 Degrees F, Overall Depth 4 in, Overall Height 7.2 in, Overall Width 4 in, Balance Line Connection Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.