Shop All Engine-Driven Compressor Controls
Control Devices
Venting Pilot Valve
Mfr # P25VB-F
Zoro # G2495455
original price:
$56.55
7% off
new price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Stainless Steel
- Inlet Type NPT
- Ball Material Stainless Steel
- Outlet Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # P25VB-F
- Zoro # G2495455
- Country of Origin United States
- Category Engine-Driven Compressor Controls
Dimensions
Outlet Size | 1/8 in |
Exhaust Size | 1/4 in |
Inlet Size | 1/4 in |
Details
Item | Venting Pilot Valve |
Spring Material | Stainless Steel |
Inlet Type | NPT |
Ball Material | Stainless Steel |
Outlet Type | NPT |
Body Material | Brass |
Minimum Preset Pressure | 60 psi |
Maximum Air Flow | 20 scfm |
Series | P25 |
Maximum Operating Pressure | 115 psi |
Connection Type | NPT |
Minimum Operating Pressure | 95 psi |
Adjustable Pressure | Yes |
Includes | 1/4 in NPT Inlet, 1/8 in NPT Outlet, Mounting Boss Tapped with 3/8 in-16 UNC Thread |
Maximum Operating Temperature | 400 Degrees F |
Description
Venting Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/8 in, Outlet Type NPT, Exhaust Size 1/4 in, Minimum Preset Pressure 60 psi, Maximum Operating Pressure 115 psi, Minimum Operating Pressure 95 psi, Adjustable Pressure Yes, Maximum Air Flow 20 scfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Double Row Angular Contact Ball Bearing, #5206W (5206W)
- FESTO Plastic Tubing PUN-H-1/4-SW-150-CB (PUN-H-1/4-SW-150-CB)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-141)
- CONTROL DEVICES Throttle Control, 24 in Cable (TC12-1AL024)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AL036)
- CONTROL DEVICES Throttle Control, 60 in Cable (TC12-1AL060)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- CONTROL DEVICES Throttle Control, 48 in Cable (TC12-1AL048)
- CONTROL DEVICES Pneumatic Compressor Throttle Control (TC63-4KA000)
- CONRADER Throttle Control, Gas Engine Drivn, 100psi (TCXLPW-36)
- Control Devices Air Compressor Accessories