Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 3" Connection, 6-29/32" Dia.
Mfr # NVR25-0A018
Zoro # G9463461
original price:
$371.00
19% off
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 245 in wc
- Connection (In.) 3 in
- Dia. (In.) 6 29/32 in
- Length (In.) 8 13/64 in
- For Use with Blower No. 2EPT4, 2EPT5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # NVR25-0A018
- Zoro # G9463461
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 6 29/32 in |
Length (In.) | 8 13/64 in |
Overall Length | 8.2 in |
Inlet Size | 2 1/2 in |
Outside Diameter | 6.9 in |
Details
Preset Limit (In. of Water) | 245 in wc |
Connection (In.) | 3 in |
Item | Blower Relief Valve |
For Use with Blower No. | 2EPT4, 2EPT5 |
Valve Type | Vacuum |
Inlet Type | NPT |
Preset Limit | 245 in wc |
Minimum Operating Pressure | 1 in Hg |
Maximum Operating Temperature | 400 Degrees F |
Compatible Manufacturer Part Number | 2EPT4, 2EPT5 |
Vacuum Capabilities | Vacuum |
Maximum Operating Pressure | 28 in Hg |
Minimum Operating Temperature | -20 Degrees F |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 245 in wc, Outside Diameter 6.9 in, Inlet Size 2 1/2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPT4, 2EPT5, Compatible Grainger Part Number 2EPT4, 2EPT5, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 8.2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- B B MANUFACTURING Bushing 6 Groove Poly-V Pulley 2.24 inch OD (6J224JA)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T014)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- Control Devices Regenerative Blower Relief Valves