Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A016
Zoro # G1184712
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 220 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 38UW81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NVR20-0A016
- Zoro # G1184712
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Overall Length | 5.81 in |
Outside Diameter | 5 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 220 in wc |
Connection (In.) | 2 in |
Item | Blower Relief Valve |
For Use with Blower No. | 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 38UW81 |
Valve Type | Vacuum |
Inlet Type | NPT |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 28 in Hg |
Vacuum Capabilities | Vacuum |
Minimum Operating Pressure | 1 in Hg |
Preset Limit | 220 in wc |
Compatible Manufacturer Part Number | 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 2VFB60-8.4-7W |
Minimum Operating Temperature | -20 Degrees F |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 220 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 2VFB60-8.4-7W, Compatible Grainger Part Number 2EPP2, 2EPP3, 2EPP6, 2EPP7, 2EPR3, 2EPR4, 38UW81, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Plug-In, 6mm, TubexPlug-In (KQ2U06-99A)
- TRITAN Tapered Roller Bearing, Cup, 3-in. Outside Dia., 0.75-in. Width (2720)
- TRICO Hand Held Hydraulic Filter Unit, 0.25 HP (30035)
- PREVOST 1/4" FNPT Steel Industrial Plug (IRP 066201)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A004)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A005)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A006)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- RACOR Valve-Pressure Relief (PR-60)
- Control Devices Regenerative Blower Relief Valves