Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A006
Zoro # G9463437
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 82 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 4Z751, 53WC07, 53WC08, 5JEP1, 5Z649
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NVR20-0A006
- Zoro # G9463437
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Overall Length | 5.81 in |
Outside Diameter | 5 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 82 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 4Z751, 53WC07, 53WC08, 5JEP1, 5Z649 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Inlet Type | NPT |
Minimum Operating Pressure | 1 in Hg |
Vacuum Capabilities | Vacuum |
Preset Limit | 82 in wc |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 28 in Hg |
Compatible Manufacturer Part Number | VFC300A-5W, VFC300A-7W, VFC400P-5T, VFZ401A-5W, VFZ401A-7W |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 82 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC300A-5W, VFC300A-7W, VFC400P-5T, VFZ401A-5W, VFZ401A-7W, Compatible Grainger Part Number 4Z751, 53WC07, 53WC08, 5JEP1, 5Z649, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.250 In (B2028 OH)
- MASTER PNEUMATIC LUBRICATOR 1/2, EXT.BWL (L28DH-4)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- AEROQUIP Braze Hose Fitting, 6 Dash (FF12262-0606)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- FUJI ELECTRIC Valve, Pressure Relief (PV6)
- Control Devices Pneumatic Valves