Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Vacuum, 2" Connection, 5" Dia.
Mfr # NVR20-0A005
Zoro # G9463251
original price:
$194.78
4% off
new price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 68 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 5 13/16 in
- For Use with Blower No. 4Z750, 5F242, 5Z187
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NVR20-0A005
- Zoro # G9463251
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 5 13/16 in |
Inlet Size | 2 in |
Overall Length | 5.81 in |
Outside Diameter | 5 in |
Details
Preset Limit (In. of Water) | 68 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 4Z750, 5F242, 5Z187 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Vacuum Capabilities | Vacuum |
Inlet Type | NPT |
Minimum Operating Pressure | 1 in Hg |
Maximum Operating Temperature | 400 Degrees F |
Preset Limit | 68 in wc |
Minimum Operating Temperature | -20 Degrees F |
Compatible Manufacturer Part Number | VFC200A-7W, VFC200P-5T, VFC300P-5T |
Maximum Operating Pressure | 28 in Hg |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 68 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC200A-7W, VFC200P-5T, VFC300P-5T, Compatible Grainger Part Number 4Z750, 5F242, 5Z187, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 5.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0330R010BN3HC, Return Line, 10 micron (ZX-0330R010BN3HC)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- ARO Filter/Regulator, 8.15 In. H, 3.28 In. W (P39223-110)
- SENQCIA HI-MAX Bl566 Cl Cp Type ASME/ANSI Leaf Chain, 6 X 6 Lacing, 5/8" Pitch, PK5 (BL566HMCL)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- CONTROL DEVICES Blower Relief Valve, 3 in Inlet, NPT (NVR30-0A010)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A011)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- Control Devices Regenerative Blower Relief Valves