Shop All Vacuum & Pressure Relief Valves
Control Devices
Valve, Relief, 3/8 In
Mfr # VR38-100
Zoro # G2366497
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3/8 in NPT
- Preset Setting (PSI) 0 to 14.7
- Valve Vacuum Range 0 to 30 in Hg
- Max. CFM - Valves 15 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # VR38-100
- Zoro # G2366497
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 2 in |
Inlet Port Connection Size | 3/8 in |
Description
Vacuum and Pressure Relief Valve, Body Material Brass, Cracking Pressure - Maximum 14.7 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 15 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/8 in, Inlet Port Connection Type NPT, Maximum Compatible Vacuum Pump 1 hp, Operating Pressure - Maximum 14.7 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Nylon, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In T-Fitting QSMTL-G1/8-6 (QSMTL-G1/8-6)
- DAYTON C80 V-Belt, 84" Outside Length, 7/8" Top Width, 1 Ribs (13V829)
- D&D 32 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A30.5/4L325)
- LENZ Internally-Mounted Tank Strainer Sump 100 Micron, 9.9" Len, 50 Gpm (221254)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- WATTS 374A-3/4 Relief Valve 3/4" 30 (374A-3/4)
- Control Devices Vacuum & Pressure Relief Valves