Shop All Vacuum & Pressure Relief Valves
Control Devices
Valve, Relief, 3/4 In
Mfr # VR75-100
Zoro # G3317431
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3/4 in NPT
- Preset Setting (PSI) 0 to 14.7
- Valve Vacuum Range 0 to 30 in Hg
- Max. CFM - Valves 60 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VR75-100
- Zoro # G3317431
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 2 3/4 in |
Inlet Port Connection Size | 3/4 in |
Description
Vacuum and Pressure Relief Valve, Body Material Brass, Cracking Pressure - Maximum 14.7 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 60 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Maximum Compatible Vacuum Pump 3 hp, Operating Pressure - Maximum 14.7 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Nylon, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 48 # of Teeth (40B48)
- TOMPKINS Hydraulic Fitting-Steel12MJ-16MOR (6400-12-16)
- CARLISLE Belt, 5L570 (5L570)
- NSK NSK 5206Z, 200 Double Row 32005200 Ball Bearing (5206Z)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Vacuum Relief Valve, 3/4" NPT Inlet Port (VRGSS075-001)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- ROCKWOOD 3/4in X 1in 163CFM Bronze Threaded 100PSI NPT Relief Valve (710NADE-A100-D)
- Control Devices Pneumatic Valves