Shop All Vacuum & Pressure Relief Valves
Control Devices
Valve, Relief, 1/4 In
Mfr # VR25-100
Zoro # G0464152
original price:
$9.65
20% off
new price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/4 in NPT
- Preset Setting (PSI) 0 to 14.7
- Valve Vacuum Range 0 to 30 in Hg
- Max. CFM - Valves 2 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # VR25-100
- Zoro # G0464152
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 1 3/4 in |
Inlet Port Connection Size | 1/4 in |
Description
Vacuum and Pressure Relief Valve, Body Material Brass, Cracking Pressure - Maximum 14.7 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 2 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Maximum Compatible Vacuum Pump 1/4 hp, Operating Pressure - Maximum 14.7 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Stainless Steel, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/8 HP, 1050 RPM, 115V, 48Y, OAO (FSP4006S)
- CHIEF Control Valve, 18 GPM, 1 Spool (220997)
- AEROQUIP Splicer Hose Fitting, 8 Dash (FJ3045-0808S)
- BVA HYDRAULICS Low Profle Hyd Cyl., 10 tons, 1.5" Stroke (HL1001)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- WATTS 40Xl-7-1 T&P Relief Valve (40XL-7-1)
- Control Devices Vacuum & Pressure Relief Valves