Shop All Vacuum & Pressure Relief Valves
Control Devices
Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI
Mfr # VR10-013
Zoro # G2220093
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1 in NPT
- Preset Setting (PSI) 0 to 14.7
- Valve Vacuum Range 0 to 30 in Hg
- Max. CFM - Valves 40 cfm
- Max. Temp. 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VR10-013
- Zoro # G2220093
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Length (In.) | 5 1/4 in |
Inlet Port Connection Size | 1 in |
Description
Vacuum and Pressure Relief Valve, Body Material Brass, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 40 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1 in, Inlet Port Connection Type NPT, Maximum Compatible Vacuum Pump 5 hp, Operating Pressure - Maximum 20 psi, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum 33 Degrees F, Poppet Material Brass, Relief Type Proportional Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Preformed BandClamp, SS, Min.Dia.3/4", PK24 (GRS203)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Width: 2.87 in (B28-04-FL00B)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- DYNABRADE Cover (11419)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Pressure Relief Valve, 3/8in., 0 to 20 psi (PR38-000)
- SMC Pressure Relief, 3 Port Valve, 1/8" Port (VHS20-N01A-Z)
- Control Devices Pneumatic Valves