Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T017
Zoro # G9463139
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 471 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- For Use with Blower No. 2EPP8, 2EPP9, 2EPR5, 2EPR6, 2EPT2, 2EPT3, 2EPT8, 2EPT9,2EPU6, 2EPU5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR20-0T017
- Zoro # G9463139
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Inlet Size | 2 in |
Outside Diameter | 5 in |
Overall Length | 6.31 in |
Details
Preset Limit (In. of Water) | 471 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 2EPP8, 2EPP9, 2EPR5, 2EPR6, 2EPT2, 2EPT3, 2EPT8, 2EPT9,2EPU6, 2EPU5 |
Item | Blower Relief Valve |
Valve Type | Pressure |
Compatible Manufacturer Part Number | 2EPP8, 2EPP9, 2EPR5, 2EPR6, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6 |
Maximum Operating Pressure | 15 psi |
Preset Limit | 471 in wc |
Vacuum Capabilities | Pressure |
Minimum Operating Pressure | 1 psi |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 471 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPP8, 2EPP9, 2EPR5, 2EPR6, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, Compatible Grainger Part Number 2EPP8, 2EPP9, 2EPR5, 2EPR6, 2EPT2, 2EPT3, 2EPT8, 2EPT9, 2EPU5, 2EPU6, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- PARKER Hydraulic Hose Fitting, 1/4"-18, NPTF (30182-4-6)
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- MILTON Lubricator Metal Bowl, 1/4" NPT (1028-8)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A014)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T014)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- FUJI ELECTRIC Valve, Pressure Relief (PV4)
- Control Devices Regenerative Blower Relief Valves