Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T010
Zoro # G1184572
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 277 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- For Use with Blower No. 38UW80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR20-0T010
- Zoro # G1184572
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Overall Length | 6.31 in |
Outside Diameter | 5 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 277 in wc |
Connection (In.) | 2 in |
For Use with Blower No. | 38UW80 |
Item | Blower Relief Valve |
Valve Type | Pressure |
Compatible Manufacturer Part Number | 2VFB60-11.5-7W |
Preset Limit | 277 in wc |
Vacuum Capabilities | Pressure |
Minimum Operating Pressure | 1 psi |
Maximum Operating Pressure | 15 psi |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 277 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2VFB60-11.5-7W, Compatible Grainger Part Number 38UW80, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (4YLN6)
- CHICAGO DIE CASTING PULLEY 2-1/2X5/8"" (250A6)
- LEGRIS Flow Control Regulator, Tube Sz 4mm (7010 04 10)
- MI-T-M Rocker Switch (32-0422)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A006)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A012)
- CONTROL DEVICES Blower Relief Valve, 3 in Inlet, NPT (NVR30-0A010)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- RACOR Valve-Pressure Relief (PR-60)
- Control Devices Regenerative Blower Relief Valves