Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T008
Zoro # G9463032
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 222 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR20-0T008
- Zoro # G9463032
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Overall Length | 6.31 in |
Inlet Size | 2 in |
Outside Diameter | 5 in |
Details
Preset Limit (In. of Water) | 222 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
For Use with Blower No. | 22NX92, 22NX93, 38UW83 |
Item | Blower Relief Valve |
Vacuum Capabilities | Pressure |
Compatible Manufacturer Part Number | 2VFB40-3.42-7W, VFD5-H, VFD5-L |
Inlet Type | NPT |
Maximum Operating Pressure | 15 psi |
Minimum Operating Pressure | 1 psi |
Preset Limit | 222 in wc |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 222 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2VFB40-3.42-7W, VFD5-H, VFD5-L, Compatible Grainger Part Number 22NX92, 22NX93, 38UW83, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 4.15" OD (384B)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A011)
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. (VRV6011)
- Control Devices Pneumatic Valves