Shop All Regenerative Blower Relief Valves
Control Devices
Valve, Pressure, 2" Connection, 5" Dia.
Mfr # NBR20-0T003
Zoro # G9463242
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 83 in wc
- Connection (In.) 2 in
- Dia. (In.) 5 in
- Length (In.) 6 5/16 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # NBR20-0T003
- Zoro # G9463242
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 in |
Length (In.) | 6 5/16 in |
Outside Diameter | 5 in |
Overall Length | 6.31 in |
Inlet Size | 2 in |
Details
Preset Limit (In. of Water) | 83 in wc |
Connection (In.) | 2 in |
Valve Type | Pressure |
For Use with Blower No. | 4Z750, 5F242, 5JEN9, 5JEP0 |
Item | Blower Relief Valve |
Preset Limit | 83 in wc |
Vacuum Capabilities | Pressure |
Maximum Operating Pressure | 15 psi |
Minimum Operating Pressure | 1 psi |
Compatible Manufacturer Part Number | VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 83 in wc, Outside Diameter 5 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number VFC100A-7W, VFC100P-5T, VFC200A-7W, VFC200P-5T, Compatible Grainger Part Number 4Z750, 5F242, 5JEN9, 5JEP0, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 6.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6590 04-00, Bulhead Union, 1/4" OD X M14X1 (6590 04-00)
- CONRADER Air Safety Valve, 1" (M) NPT Inlet (SRV765-1-200 SST)
- IDEAL TRIDON 7/16-25/32 Hose Clamp (6206053)
- HERITAGE INDUSTRIAL Hose Clamp 2-Ear 18.0 mm - 22.0 mm CS ZC (HC2E-0220-ZC)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A004)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A014)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A005)
- FUJI ELECTRIC Valve, Vacuum Relief (VV4)
- Control Devices Pneumatic Valves