Shop All Pilot Air Control Valves
Control Devices
Valve, Pilot
Mfr # P25G-F
Zoro # G2769663
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (M)NPT Size (In.) 1/4 in
- Spring Material Stainless Steel
- For Use With Compressors with Suction Valve Head Unloaders
- Body Material Brass
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # P25G-F
- Zoro # G2769663
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
(M)NPT Size (In.) | 1/4 in |
Inlet Size | 1/4 in |
Exhaust Size | 1/4 in |
Outlet Size | 1/8 in |
Details
Spring Material | Stainless Steel |
Item | Unloader Pilot Valve |
For Use With | Compressors with Suction Valve Head Unloaders |
Body Material | Brass |
Ball Material | Stainless Steel |
Maximum Air Flow | 20 scfm |
Includes | 1/4 x 1/4" (M)NPT Adaptor |
Connection Type | NPT |
Minimum Preset Pressure | 60 psi |
Inlet Type | NPT |
Application | Compressors with Suction Valve Head Unloaders |
Maximum Operating Temperature | 400 Degrees F |
Inlet Gender | Female |
Outlet Type | NPT |
Minimum Operating Pressure | 95 psi |
Maximum Operating Pressure | 115 psi |
Outlet Gender | Female |
Series | P25 |
Adjustable Pressure | Yes |
Description
Unloader Pilot Valve, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/8 in, Outlet Type NPT, Outlet Gender Female, Exhaust Size 1/4 in, Minimum Preset Pressure 60 psi, Maximum Operating Pressure 115 psi, Minimum Operating Pressure 95 psi, Adjustable Pressure Yes, Maximum Air Flow 20 scfm, Body Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- LEGRIS FlowCntrl Regulator, Comp, 1/4", 1/8"P, MNPT (7065 56 11)
- SPEEDAIRE Retainer Buffer (TTR4420439G)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1" Bore (HCFLU205-16)
- CONTROL DEVICES Unloader, Load Genie (LGM30-0404AAF)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- CONTROL DEVICES Valve, Pressure Relief (CR25-100)
- CONTROL DEVICES Unloader Valve Mark Ii (LGM20AA-N)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- Control Devices Pneumatic Valves