Shop All Pneumatic Check Valves
Control Devices
Valve, In Line, 1/4 FNPT Inlet/Outlet
Mfr # IC25-AB
Zoro # G1002032
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 in (F)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) .1
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # IC25-AB
- Zoro # G1002032
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 2 1/8 in |
Hex Size (In.) | 13/16 in |
Details
Inlet (In.) | 1/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1/4 in (F)NPT |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | .1 |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Material | Brass |
Spring Material | Stainless Steel |
Max. Temp. (F) | 400 Degrees F |
Type | In Line |
Poppet | PTFE |
Hold Back Pressure (PSI) | 400 psi |
Mounting | Vertical or Horizontal |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Application | In-Line Check Valve |
Description
Check Valve, In Line, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/4 in (F)NPT, Brass, Hold Back Pressure (PSI) 400 psi, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) Less than 3, Hex Size (In.) 13/16 in, Flow Range Free Air (CFM) 0 to 12 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size -, Length (In.) 2 1/8 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, PTFE Poppet, Thread Coating -, - Seal, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke (288-342)
- DODGE SplitIron, Stl, S.S., MotorBases, BeltAcc., Chain, DODGEBELTTENSIONTESTER (DODGE BELT TENSION TESTER)
- MAIN FILTER Hydraulic Filter, replaces VOLVO 14532085, 10 micron, Outside-In, Glass (MF0592861)
- ORS Ball Bearing, 60mm Bore, 130mm, Sealed (6312 2RS C3 G93)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check, 1 In (CB10)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- CONTROL DEVICES Check Valve, In Line With 1/8 Side Port (IC38)
- CONTROL DEVICES Valve, Check, 3/4x1 In (C7510-1EP)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- Control Devices Pneumatic Valves