Shop All Pneumatic Check Valves
Control Devices
Valve, Check
Mfr # P7510-1EP
Zoro # G1488785
original price:
$38.85
9% off
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 1 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 60 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # P7510-1EP
- Zoro # G1488785
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 1 5/16 in |
Length (In.) | 3 1/2 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Inlet (In.) | 3/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1 in (M)NPT |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 60 cfm |
Spring Material | Stainless Steel |
Thread Coating | Vibra Seal |
Max. Temp. (F) | 400 Degrees F |
Poppet | Flouropolymer |
Mounting | Vertical or Horizontal |
Material | Brass |
Application | In-Tank Check Valve |
Type | In Tank |
Description
Check Valve, In Tank, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 1 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 5/16 in, Flow Range Free Air (CFM) 0 to 60 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/2 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/4" Male NPT (SBM02)
- KBC Ball Bearing, 45mm x 100mm x 25mm, single row deep groove ball bearing, two shields, C3 Fit (6309-ZZ KBC)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- CONTROL DEVICES Check Valve - Lead Time 3 To 4 Weeks (P25M25-0AA)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Valve, Check, 1/4 In (CB25)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- ATLANTIC BLOWERS Check Valve 2.5” (AB-30004)
- Control Devices Pneumatic Valves