Shop All Pneumatic Check Valves
Control Devices
Valve, Check
Mfr # M2525-1WA
Zoro # G2242983
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (M)NPT
- Outlet (In.) 1/4 in (M)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 1 to 9 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # M2525-1WA
- Zoro # G2242983
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 1 5/16 in |
Hex Size (In.) | 9/16 in |
Details
Inlet (In.) | 1/4 in (M)NPT |
Item | Check Valve |
Outlet (In.) | 1/4 in (M)NPT |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 1 to 9 cfm |
Spring Material | Stainless Steel |
Application | For Small Air Compressors |
Max. Temp. (F) | 250 Degrees F |
Type | In Line |
Mounting | Vertical or Horizontal |
Poppet | Flouropolymer |
Material | Brass |
Description
Check Valve, In Line, Inlet (In.) 1/4 in (M)NPT, Outlet (In.) 1/4 in (M)NPT, Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 9/16 in, Flow Range Free Air (CFM) 1 to 9 cfm, Max. Temp. (F) 250 Degrees F, Vertical or Horizontal Mounting, Length (In.) 1 5/16 in, Stainless Steel Spring Material, Flouropolymer Poppet, For Small Air Compressors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 59 in. OC (B56/5L590)
- NACHI 22Cm3/Rev 39.6Lpm 2-7Mpa 2000Rpm 3/4In Hydraulic Piston Pump (PVS-1A-22N1-12)
- PRIMEFIT XP Safety Blow Gun w Rubber Tip (XBG2001)
- PARKER PARKER 932018 Replacement/Interchange Hydraulic Filter (MF0059616)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- CONTROL DEVICES Valve, Check, 3/4x1 In (C7510-1EP)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Valve, Check, 1/2 In (IC50)
- Control Devices Pneumatic Check Valves