Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 3/4x3/4in
Mfr # C7575-1EP
Zoro # G0266007
original price:
$16.24
6% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in OD
- Outlet (In.) 3/4 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # C7575-1EP
- Zoro # G0266007
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 3 1/2 in |
Hex Size (In.) | 1 1/8 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Inlet (In.) | 3/4 in OD |
Outlet (In.) | 3/4 in (M)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Poppet | Flouropolymer |
Material | Brass |
Spring Material | Stainless Steel |
Thread Coating | Vibra Seal |
Type | In Tank |
Application | In-Tank Check Valve |
Mounting | Vertical or Horizontal |
Max. Temp. (F) | 400 Degrees F |
Description
Check Valve, In Tank, Inlet (In.) 3/4 in OD, Outlet (In.) 3/4 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 1/8 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/2 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (SP-47-F)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 60 Series (H4-62)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- AIGNEP USA Tee Mender, Composite, 6mm Tube, 250 psi (55230-6)
- CONTROL DEVICES Unloader Check Valve, 1/2 In. (CA24-1A)
- CONTROL DEVICES Valve, In Line, 3/8 FNPT Inlet/Outlet (IC38-AB)
- CONTROL DEVICES Cold Start Valve, 1/4 in., Brass (CS25-100)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx1/2" (031-0060RP)
- Control Devices Pneumatic Check Valves