Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 3/4 In
Mfr # IC75
Zoro # G2409827
original price:
$33.15
10% off
new price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 3/4 in (F)NPT
- Outlet (In.) 3/4 in (F)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 30 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # IC75
- Zoro # G2409827
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Length (In.) | 3 1/4 in |
Hex Size (In.) | 1 3/16 in |
Details
Inlet (In.) | 3/4 in (F)NPT |
Outlet (In.) | 3/4 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 30 cfm |
Type | In Line |
Max. Temp. (F) | 400 Degrees F |
Material | Brass |
Application | In-Line Check Valve |
Spring Material | Stainless Steel |
Hold Back Pressure (PSI) | 450 psi |
Mounting | Vertical or Horizontal |
Poppet | PTFE |
Description
Check Valve, In Line, Inlet (In.) 3/4 in (F)NPT, Outlet (In.) 3/4 in (F)NPT, Brass, Hold Back Pressure (PSI) 450 psi, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 3/16 in, Flow Range Free Air (CFM) 0 to 30 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 3 1/4 in, Stainless Steel Spring Material, PTFE Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- DAYTON Conduit Box, Use w/4.4, 5.0, 5.6 Dia Motors (4UEZ2)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-1/2-B)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (50BS15 1)
- CONTROL DEVICES Valve, Check, 2 In (CB20)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (P5050-1EP)
- CONTROL DEVICES Valve, Check (P7510-1EP)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check, 3/4 In (CB75)
- FESTO Piloted Check Valve HGL-1/4-B (HGL-1/4-B)
- Control Devices Pneumatic Check Valves