Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 2 In
Mfr # CB20
Zoro # G1924702
original price:
$190.98
21% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 2 in (F)NPT
- Outlet (In.) 2 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 220 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # CB20
- Zoro # G1924702
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 2 7/8 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Length (In.) | 4 1/2 in |
Details
Inlet (In.) | 2 in (F)NPT |
Outlet (In.) | 2 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 220 cfm |
Type | In Line |
Material | Cast Brass |
Poppet | Flouropolymer |
Max. Temp. (F) | 450 Degrees F |
Spring Material | Stainless Steel |
Mounting | Vertical or Horizontal |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Application | In-Line Check Valve |
Description
Check Valve, In Line, Inlet (In.) 2 in (F)NPT, Outlet (In.) 2 in (F)NPT, Cast Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 2 7/8 in, Flow Range Free Air (CFM) 0 to 220 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 4 1/2 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- DIXON TBolt, Clamp SS Bolt, 2.326", 2.622" (STBC256)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 1 7/16" Bore Diameter, 3/8 x 3/16 Keyway (L100-1-7-16)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5628)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- CONTROL DEVICES Valve, Check, 1 1/4 In (CB12)
- CONTROL DEVICES Valve, Check, 3/4x1 In (C7510-1EP)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- CONRADER Check Valve, 0 to 12 CFM, 1/2" (M)NPT (CTD3412)
- Control Devices Pneumatic Check Valves