Shop All Pneumatic Check Valves
Control Devices
Valve, Check, 1/4 In
Mfr # CB25
Zoro # G1856924
original price:
$16.49
10% off
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1/4 in (F)NPT
- Outlet (In.) 1/4 in (F)NPT
- Max. Pressure (PSI) 250 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 12 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # CB25
- Zoro # G1856924
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Length (In.) | 1 3/4 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Hex Size (In.) | 7/8 in |
Details
Inlet (In.) | 1/4 in (F)NPT |
Outlet (In.) | 1/4 in (F)NPT |
Item | Check Valve |
Max. Pressure (PSI) | 250 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 12 cfm |
Material | Cast Brass |
Type | In Line |
Max. Temp. (F) | 450 Degrees F |
Mounting | Vertical or Horizontal |
Disc | Positive Seating Fluoropolymer, for Maximum Air Flow |
Poppet | Flouropolymer |
Spring Material | Stainless Steel |
Application | In-Line Check Valve |
Description
Check Valve, In Line, Inlet (In.) 1/4 in (F)NPT, Outlet (In.) 1/4 in (F)NPT, Cast Brass, Max. Pressure (PSI) 250 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 7/8 in, Flow Range Free Air (CFM) 0 to 12 cfm, Max. Temp. (F) 450 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 1 3/4 in, Stainless Steel Spring Material, Disc Positive Seating Fluoropolymer, for Maximum Air Flow, Flouropolymer Poppet, In-Line Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- OPTIBELT V-Belt; A Series; 80" Belt Outside Len; 1/2" Belt Wid; 1 Band (ARP78)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- CONTROL DEVICES Valve, Check, 3/4 In (IC75)
- CONTROL DEVICES Valve, Check, 1 1/2 In (CB15)
- CONTROL DEVICES Valve, 1.25x1.25in (P1212-1EP)
- CONTROL DEVICES Valve, Check (P2525-1WA)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- CONTROL DEVICES Valve, Check, 1/2 In (CB50)
- Control Devices Pneumatic Valves