Control Devices

Valve, Air Tank Filler


product price: $3.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • NPT (In.) 1/8 in
  • Inlet (In.) 1/8 (M)NPT
  • Max. Pressure (PSI) 150 psi
  • Material Brass
  • Air Inlet Type NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Air Inlet Size 1/8 in

Details

Item Air Tank Valve
NPT (In.) 1/8 in
Inlet (In.) 1/8 (M)NPT
Max. Pressure (PSI) 150 psi
Material Brass
Air Inlet Type NPT
Maximum Operating Pressure 150 psi
Primary Body Material Brass

Description

Air Tank Valve, Air Inlet Size 1/8 in, Air Inlet Type NPT, Material Brass, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.