Shop All Regenerative Blower Relief Valves
Control Devices
Valve, 3" Connection, 6-29/32" Dia.
Mfr # NBR30-0T012
Zoro # G9463050
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 332 in wc
- Connection (In.) 3 in
- Dia. (In.) 6 29/32 in
- Length (In.) 8 45/64 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR30-0T012
- Zoro # G9463050
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 6 29/32 in |
Length (In.) | 8 45/64 in |
Overall Length | 8.7 in |
Outside Diameter | 6.9 in |
Inlet Size | 3 in |
Details
Preset Limit (In. of Water) | 332 in wc |
Connection (In.) | 3 in |
Item | Blower Relief Valve |
Valve Type | Pressure |
For Use with Blower No. | 2EPU1, 2EPU2 |
Inlet Type | NPT |
Compatible Manufacturer Part Number | 2EPU1, 2EPU2 |
Preset Limit | 332 in wc |
Vacuum Capabilities | Pressure |
Maximum Operating Pressure | 15 psi |
Minimum Operating Pressure | 1 psi |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 332 in wc, Outside Diameter 6.9 in, Inlet Size 3 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPU1, 2EPU2, Compatible Grainger Part Number 2EPU1, 2EPU2, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 8.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 48 Frame (103811.00)
- D&D 3750mm Outside Length, 22mm Top Width, 1 Ribs (SPC3750)
- BANDO Power Ace Cog, 3Vx270 (3VX270)
- GATES Metric-Power V-Belts, XPB1600 (XPB1600)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T014)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- Control Devices Regenerative Blower Relief Valves