Shop All Regenerative Blower Relief Valves
Control Devices
Valve, 3" Connection, 6-29/32" Dia.
Mfr # NBR30-0T006
Zoro # G9463078
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 166 in wc
- Connection (In.) 3 in
- Dia. (In.) 6 29/32 in
- Length (In.) 8 45/64 in
- For Use with Blower No. 53WC17, 53WC18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR30-0T006
- Zoro # G9463078
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 6 29/32 in |
Length (In.) | 8 45/64 in |
Overall Length | 8.7 in |
Inlet Size | 3 in |
Outside Diameter | 6.9 in |
Details
Preset Limit (In. of Water) | 166 in wc |
Connection (In.) | 3 in |
For Use with Blower No. | 53WC17, 53WC18 |
Valve Type | Pressure |
Item | Blower Relief Valve |
Minimum Operating Pressure | 1 psi |
Maximum Operating Pressure | 15 psi |
Compatible Manufacturer Part Number | 53WC17, 53WC18 |
Preset Limit | 166 in wc |
Inlet Type | NPT |
Vacuum Capabilities | Pressure |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 166 in wc, Outside Diameter 6.9 in, Inlet Size 3 in, Inlet Type NPT, Compatible Manufacturer Part Number 53WC17, 53WC18, Compatible Grainger Part Number 53WC17, 53WC18, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 8.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve and Gasket Kit, For 18002386 (20100277)
- TSUBAKI Connecting Roller Link, K-2 Attachment (C2050K2CL)
- GATES XPZ1212 Metric V-Belt, 1212mm Outside Length, 10mm Top Width, 1 Ribs (XPZ1212)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A009)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T015)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- Control Devices Regenerative Blower Relief Valves