Shop All Regenerative Blower Relief Valves
Control Devices
Valve, 2-1/2" Connection, 5-45/64" Dia.
Mfr # NVR25-0A016
Zoro # G9463452
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 220 in wc
- Connection (In.) 2 1/2 in
- Dia. (In.) 5 45/64 in
- Length (In.) 7 5/16 in
- For Use with Blower No. 2EPR9, 2EPT1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NVR25-0A016
- Zoro # G9463452
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 45/64 in |
Length (In.) | 7 5/16 in |
Overall Length | 7.31 in |
Inlet Size | 2 1/2 in |
Outside Diameter | 5.7 in |
Details
Preset Limit (In. of Water) | 220 in wc |
Connection (In.) | 2 1/2 in |
For Use with Blower No. | 2EPR9, 2EPT1 |
Item | Blower Relief Valve |
Valve Type | Vacuum |
Maximum Operating Temperature | 400 Degrees F |
Maximum Operating Pressure | 28 in Hg |
Compatible Manufacturer Part Number | 2EPR9, 2EPT1 |
Minimum Operating Temperature | -20 Degrees F |
Inlet Type | NPT |
Preset Limit | 220 in wc |
Minimum Operating Pressure | 1 in Hg |
Vacuum Capabilities | Vacuum |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 220 in wc, Outside Diameter 5.7 in, Inlet Size 2 1/2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPR9, 2EPT1, Compatible Grainger Part Number 2EPR9, 2EPT1, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 7.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-075-075-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-075-075-KW)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. (NVR30-0A018)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A011)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Blower Relief Valve, 3 in Inlet, NPT (NVR30-0A010)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T003)
- FUJI ELECTRIC Blower Relief Valve, Pressure, 118, 1-1/2in (PRV307)
- Control Devices Pneumatic Valves