Shop All Regenerative Blower Relief Valves
Control Devices
Valve, 2-1/2" Connection, 5-45/64" Dia.
Mfr # NVR20-0A017
Zoro # G9463419
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 232 in wc
- Connection (In.) 2 1/2 in
- Dia. (In.) 5 45/64 in
- Length (In.) 7 5/16 in
- Valve Type Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NVR20-0A017
- Zoro # G9463419
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 45/64 in |
Length (In.) | 7 5/16 in |
Overall Length | 7.31 in |
Inlet Size | 2 in |
Outside Diameter | 5.7 in |
Details
Preset Limit (In. of Water) | 232 in wc |
Connection (In.) | 2 1/2 in |
Item | Blower Relief Valve |
Valve Type | Vacuum |
For Use with Blower No. | 2EPN9, 2EPP1, 2EPP4, 2EPP5 |
Minimum Operating Temperature | -20 Degrees F |
Inlet Type | NPT |
Maximum Operating Pressure | 28 in Hg |
Minimum Operating Pressure | 1 in Hg |
Compatible Manufacturer Part Number | 2EPN9, 2EPP1, 2EPP4, 2EPP5 |
Preset Limit | 232 in wc |
Maximum Operating Temperature | 400 Degrees F |
Vacuum Capabilities | Vacuum |
Description
Blower Relief Valve, Vacuum Capabilities Vacuum, Preset Limit 232 in wc, Outside Diameter 5.7 in, Inlet Size 2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPN9, 2EPP1, 2EPP4, 2EPP5, Compatible Grainger Part Number 2EPN9, 2EPP1, 2EPP4, 2EPP5, Maximum Operating Pressure 28 in Hg, Minimum Operating Pressure 1 in Hg, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Length 7.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/4 In, SAE 28, PK10 (360030028070)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3, Pipe Size: 1/2 in (50000N-12-1/2-PK3)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #48, 10/Bx (23423)
- CRC Silicone Mold Release, 16 oz (03300)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T009)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T017)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A004)
- CONTROL DEVICES Valve, 3" Connection, 6-29/32" Dia. (NBR30-0T008)
- FUJI ELECTRIC Valve, Pressure Relief (PV3)
- Control Devices Pneumatic Valves