Shop All Regenerative Blower Relief Valves
Control Devices
Valve, 2-1/2" Connection, 5-45/64" Dia.
Mfr # NBR25-0T009
Zoro # G1184484
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 249 in wc
- Connection (In.) 2 1/2 in
- Dia. (In.) 5 45/64 in
- Length (In.) 7 13/16 in
- Valve Type Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # NBR25-0T009
- Zoro # G1184484
- Country of Origin United States
- Category Regenerative Blower Relief Valves
Dimensions
Dia. (In.) | 5 45/64 in |
Length (In.) | 7 13/16 in |
Inlet Size | 2 1/2 in |
Outside Diameter | 5.7 in |
Overall Length | 7.81 in |
Details
Preset Limit (In. of Water) | 249 in wc |
Connection (In.) | 2 1/2 in |
Item | Blower Relief Valve |
Valve Type | Pressure |
For Use with Blower No. | 2EPR9, 2EPT1 |
Vacuum Capabilities | Pressure |
Maximum Operating Pressure | 15 psi |
Minimum Operating Pressure | 1 psi |
Preset Limit | 249 in wc |
Compatible Manufacturer Part Number | 2EPR9, 2EPT1 |
Inlet Type | NPT |
Description
Blower Relief Valve, Vacuum Capabilities Pressure, Preset Limit 249 in wc, Outside Diameter 5.7 in, Inlet Size 2 1/2 in, Inlet Type NPT, Compatible Manufacturer Part Number 2EPR9, 2EPT1, Compatible Grainger Part Number 2EPR9, 2EPT1, Maximum Operating Pressure 15 psi, Minimum Operating Pressure 1 psi, Overall Length 7.81 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Kevlar V-Belt / B51LG, 5L540K (5L540K)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- SPRAYON Welders Anti-Spatter, Wet (SC0942000)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A004)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A018)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T004)
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A008)
- CONTROL DEVICES Valve, 2-1/2" Connection, 5-45/64" Dia. (NVR25-0A016)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T007)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T005)
- Control Devices Pneumatic Valves