Shop All Pneumatic Check Valves
Control Devices
Valve, 1.25x1.25in
Mfr # P1212-1EP
Zoro # G1658151
original price:
$95.52
17% off
new price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet (In.) 1-1/4 in (F)NPT
- Outlet (In.) 1-1/4 in (M)NPT
- Max. Pressure (PSI) 450 psi
- Cracking Pressure (PSI) 0.1 psi
- Flow Range Free Air (CFM) 0 to 130 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # P1212-1EP
- Zoro # G1658151
- Country of Origin United States
- Category Pneumatic Check Valves
Dimensions
Hex Size (In.) | 1 7/8 in |
Length (In.) | 4 3/8 in |
Tap Size | 1/8 in for Pressure Switch Unloader Connection |
Details
Inlet (In.) | 1-1/4 in (F)NPT |
Item | Check Valve |
Outlet (In.) | 1-1/4 in (M)NPT |
Max. Pressure (PSI) | 450 psi |
Cracking Pressure (PSI) | 0.1 psi |
Flow Range Free Air (CFM) | 0 to 130 cfm |
Poppet | Flouropolymer |
Mounting | Vertical or Horizontal |
Max. Temp. (F) | 400 Degrees F |
Application | In-Tank Check Valve |
Spring Material | Stainless Steel |
Type | In Tank |
Material | Brass |
Thread Coating | Vibra Seal |
Description
Check Valve, In Tank, Inlet (In.) 1-1/4 in (F)NPT, Outlet (In.) 1-1/4 in (M)NPT, Brass, Max. Pressure (PSI) 450 psi, Cracking Pressure (PSI) 0.1 psi, Hex Size (In.) 1 7/8 in, Flow Range Free Air (CFM) 0 to 130 cfm, Max. Temp. (F) 400 Degrees F, Vertical or Horizontal Mounting, Tap Size 1/8 in for Pressure Switch Unloader Connection, Length (In.) 4 3/8 in, Stainless Steel Spring Material, Flouropolymer Poppet, Thread Coating Vibra Seal, In-Tank Check Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC502, 55.2 ton Capacity, 2.00 in Stroke, General Purpose Hydraulic Cylinder (RC502)
- ZORO SELECT Connector, Duct Hose (0140-0600-0001)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/8-18, Strt (2046-6-6S)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB20H150 (TB20H150)
- CONTROL DEVICES Unloader Check Valve, 3/4 In. (CA48-1A)
- CONTROL DEVICES Valve, Check, 1/2x1/2in (C5050-1EP)
- CONTROL DEVICES Repair Kit For Cb75 Check Valve (KTCB75)
- CONTROL DEVICES Valve, Check, 3/4x1/2in (C7550-1EP)
- CONTROL DEVICES Check Valve, 3/8 In Comp x 1/2 In MNPT (C3850-1EP)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- CONRADER Valve, In-Line With Unloader, 1In Inlet (CLB1)
- Control Devices Pneumatic Check Valves