Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 3/4" NPT Inlet Port
Mfr # VRGSS075-001
Zoro # G1926719
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3/4 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 10 cfm
- Max. Temp. 400 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Control Devices
- MFR # VRGSS075-001
- Zoro # G1926719
- UPC # 00810051630138
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 3/4 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 3/4 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 10 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Stainless Steel |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Relief Type | Proportional Relief |
Vacuum Maximum | 28 in Hg |
Operating Pressure - Maximum | 13.3 psi |
Flow Rate - Maximum | 10 cfm |
Operating Temperature - Maximum | 400 Degrees F |
Vacuum Minimum | 0 in Hg |
Cracking Pressure - Maximum | 13.3 psi |
Cracking Pressure - Minimum | 0 in Hg |
Inlet Port Connection Type | NPT |
Operating Temperature - Minimum | -20 Degrees F |
Inlet Port Connection Gender | Male |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 10 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VKY4)
- BESTORQ L Timing Belts (337L050)
- ZORO SELECT 3/4" Barb x FGH Low Lead Brass Female Hose Barb (707046-1212)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/4"NPT Inlet Port (VRG125-001)
- PARKER Pressure Control Valve, 650 psi, 3/4 NPT (647B-6-3/4-2)
- Control Devices Pneumatic Valves