Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 3" NPT Inlet Port
Mfr # VRGSS300-001
Zoro # G1928627
Free Shipping & Returns
$1,464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 150 cfm
- Max. Temp. 400 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRGSS300-001
- Zoro # G1928627
- UPC # 00810051630183
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 3 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 3 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 150 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Stainless Steel |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Vacuum Minimum | 0 in Hg |
Cracking Pressure - Minimum | 0 in Hg |
Inlet Port Connection Gender | Male |
Operating Temperature - Maximum | 400 Degrees F |
Cracking Pressure - Maximum | 13.3 psi |
Operating Temperature - Minimum | -20 Degrees F |
Operating Pressure - Maximum | 13.3 psi |
Flow Rate - Maximum | 150 cfm |
Relief Type | Proportional Relief |
Inlet Port Connection Type | NPT |
Vacuum Maximum | 28 in Hg |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 150 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Coupler, 1/2" NPT Female (237304)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- RULAND Coupling, 6 Beam Set Screw, 8mmx8mm (FSMR19-8-8-A)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTROL DEVICES 3/4 Relief Valve (PR75-000)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRGSS150-001)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- SMC Pressure Relief, 3 Port, 50" Body (VHS50-N06B-Z)
- Control Devices Pneumatic Valves