Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 3" NPT Inlet Port
Mfr # VRG300-001
Zoro # G1928548
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 3 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 150 cfm
- Max. Temp. 400 Degrees F
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRG300-001
- Zoro # G1928548
- UPC # 00810051630275
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 3 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 3 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 150 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Brass |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Vacuum Maximum | 28 in Hg |
Cracking Pressure - Minimum | 0 in Hg |
Operating Pressure - Maximum | 13.3 psi |
Flow Rate - Maximum | 150 cfm |
Operating Temperature - Minimum | -20 Degrees F |
Relief Type | Proportional Relief |
Operating Temperature - Maximum | 400 Degrees F |
Cracking Pressure - Maximum | 13.3 psi |
Inlet Port Connection Type | NPT |
Inlet Port Connection Gender | Male |
Vacuum Minimum | 0 in Hg |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Brass, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 150 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 3 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief, Vacuum Maximum 28 in Hg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cartridge, 8844-DES (8844-DES)
- SPEEDAIRE Air Cylinder, 4 in Bore, 5 in Stroke, NFPA Double Acting (5TEC3)
- D&D Timing Belt, H, 0.75 x 63in PL, T126 (630H075)
- ZORO SELECT Hose Clamp, 3-3/4 to 4-1/16In, SAE 375, PK5 (300110375)
- CONTROL DEVICES Valve, Relief, 1 MNPT, 0-40 CFM, 0-20 PSI (VR10-013)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES 595CFM 150PSI 1/2in NPT Relief Valve (SB50-2A150)
- CONTROL DEVICES Pressure Relief Valve, 1/4in, 50 to 125psi (PR25-008)
- CONTROL DEVICES Vacuum Relief Valve, 1/4" NPT Inlet Port (VRGSS025-001)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- Control Devices Vacuum & Pressure Relief Valves