Shop All Vacuum & Pressure Relief Valves
Control Devices
Vacuum Relief Valve, 1/4" NPT Inlet Port
Mfr # VRGSS025-001
Zoro # G1928450
original price:
$51.47
32% off
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Inlet Port 1/4 in NPT
- Valve Vacuum Range 0 to 28 in hg
- Max. CFM - Valves 5 cfm
- Max. Temp. 400 Degrees F
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Control Devices
- MFR # VRGSS025-001
- Zoro # G1928450
- UPC # 00810051630107
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Inlet Port Connection Size | 1/4 in |
Details
Item | Vacuum Relief Valve |
Valve Inlet Port | 1/4 in NPT |
Valve Vacuum Range | 0 to 28 in hg |
Max. CFM - Valves | 5 cfm |
Max. Temp. | 400 Degrees F |
Body Material | Stainless Steel |
Application | Low Pressure Tanks, Steam Vessels, Vacuum Equipment |
Relief Type | Proportional Relief |
Inlet Port Connection Type | NPT |
Operating Temperature - Minimum | -20 Degrees F |
Flow Rate - Maximum | 5 cfm |
Cracking Pressure - Minimum | 0 in Hg |
Vacuum Minimum | 0 in Hg |
Operating Temperature - Maximum | 400 Degrees F |
Vacuum Maximum | 28 in Hg |
Inlet Port Connection Gender | Male |
Cracking Pressure - Maximum | 13.3 psi |
Operating Pressure - Maximum | 13.3 psi |
Description
Vacuum Relief Valve, Application Low Pressure Tanks, Steam Vessels, Vacuum Equipment, Body Material Stainless Steel, Cracking Pressure - Maximum 13.3 psi, Cracking Pressure - Minimum 0 in Hg, Flow Rate - Maximum 5 cfm, Inlet Port Connection Gender Male, Inlet Port Connection Size 1/4 in, Inlet Port Connection Type NPT, Operating Pressure - Maximum 13.3 psi, Operating Temperature - Maximum 400 Degrees F, Operating Temperature - Minimum -20 Degrees F, Relief Type Proportional Relief
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2 x 103 (AA103)
- D&D 27 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L275)
- DAYTON 5L610 V-Belt, 61" Outside Length, 21/32" Top Width, 1 Ribs (5L610)
- FESTO Compact Cylinder ADN-11/4"-2"-A-P-A (ADN-11/4"-2"-A-P-A)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A008)
- CONTROL DEVICES Vacuum Relief Valve, 2 1/2 in Inlet, NPT (NVR25-0A015)
- CONTROL DEVICES Vacuum Relief Valve, 3/8" NPT Inlet Port (VRGSS038-001)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- CONTROL DEVICES Vacuum Relief Valve, 1-1/2"NPT Inlet Port (VRG150-001)
- CONTROL DEVICES Vacuum Relief Valve, 3 in Inlet, NPT (NVR30-0A016)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- Control Devices Vacuum & Pressure Relief Valves